Shop FOCUS FOODSERVICE

FSD24BK 24 in. x 8 in. h black epoxy shelf dividers

  • Mfr # FSD24BK
  • Zoro # G003990329

product price: 
$
55.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSD24BK
Zoro #
G003990329
UPC #
843018004925
Country of Origin
China

Description

Shelf Dividers Keep your shelves well organized and orderly with these 8 in.(20.3 cm.) high, pressure fit dividers. Order by shelf width. Available for Chromate or Black Epoxy shelves. Shelf Ledges Promote safety in your operation by using these heavy - duty ledges to keep items from protruding or falling from shelves. Ledges fit back or sides of shelving units. Ledges can be stacked on top of each other for additional height.Shelf Ledges Promote safety in your operation by using these heavy-duty ledges to keep items from protruding or falling from shelves. Ledges fit back or sides of shelving units. Ledges can be stacked on top of each other for additional height. Available for Chromate or Black Epoxy shelves.

Features
  • Finish - Black Epoxy
  • Pack of 4
  • Size - 24 x 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.