Shop FOCUS FOODSERVICE
Create Account
FWSAL1224 12 in. X 24 in. Aluminum wall shelf kit
- Mfr # FWSAL1224
- Zoro # G404129724
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWSAL1224
- Zoro #
- G404129724
- UPC #
- 843018007629
- Country of Origin
- China
Description
Features
- Durable 16 gauge aluminum construction.
- Marine edge to keep spills on the shelf.
- 1.5 in. downward front edge and turned up back edge.
- Includes 2 brackets and 1 shelf.
- Mounting hardware not included.
- Size - 12 in. x 24 in.
- Pack of 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.