Shop FOLDING GUARD

Bulk Storage Locker Add-On, 48 in W, 49 in D, 93 in H, Add-On, Gray

  • Mfr # TS1-4849AK-3

  • Zoro # G2121765


product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1-4849AK-3
Zoro #
G2121765
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Wire Mesh Thickness
4 ga
Frame Material Thickness
14 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
1
Number of Doors
1
Capacity per Shelf
150 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel Wire
Gauge
4 and 14
Locker Type
(1) Wide, (1) Opening
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Tier
1
Finish
Galvanized
Material
Steel
Locking System
Padlock Hasp
Includes
(1) Front Panel with Door, (1) Side Panel
Color
Gray
Handle Type
Pull
Lock Type
Padlock Hasp
Method of Construction
Welded
Frame Assembled
Unassembled
Bolts to Floor
Yes
Locker Color
Gray
Panel Construction
Wire Mesh
Duty Rating
Heavy Duty
Number of Tiers
1
Panels Included
(1) Side Panel, (1) Door
Shelf Adjustability
Fixed
Load Capacity per Shelf
150 lb
Panel Material
Steel
Number of Units Wide
1
Locker Finish
Galvanneal

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Side Panel, (1) Door, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 49 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 150 lb, Number of Doors 1, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Gray, Locker Configuration Add-On, Locker Finish Galvanneal, Method of Construction Welded

Ratings & reviews