Shop FOLDING GUARD

Bulk Storage Locker Add-On, 48 in W, 49 in D, 93 in H, Add-On, Gray

  • Mfr # TS2-4849AK-3

  • Zoro # G9836601


product price: 
$
948.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Number of Shelves
1
Number of Adjustable Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS2-4849AK-3
Zoro #
G9836601
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
49 in
Overall Height
93 in
Frame Material Thickness
14 ga
Shelf Material Thickness
18 ga
Wire Mesh Thickness
4 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
1
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
2
Number of Doors
2
Capacity per Shelf
150 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel Wire
Gauge
4 and 14
Color
Gray
Tier
2
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Locking System
Padlock Hasp
Finish
Galvanized
Includes
(1) Shelf, (2) Doors
Locker Type
(1) Wide, (1) Opening
Material
Steel
Handle Type
Pull
Lock Type
Padlock Hasp
Number of Units Wide
1
Panel Material
Steel
Method of Construction
Welded
Load Capacity per Shelf
150 lb
Frame Assembled
Unassembled
Bolts to Floor
Yes
Shelf Adjustability
Fixed
Panel Construction
Wire Mesh
Locker Color
Gray
Locker Finish
Galvanneal
Duty Rating
Heavy Duty
Number of Tiers
2
Panels Included
(2) Doors, (2) Side Panels

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 49 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 150 lb, Number of Doors 2, Duty Rating Heavy Duty, Handle Type Pull, Includes (1) Shelf, (2) Doors, Locker Color Gray, Locker Configuration Add-On, Locker Finish Galvanneal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.