This item is Discontinued.

Folding Guard Hinged Door, Steel, 46"W QF-H48-MR

This item is Discontinued.

Folding Guard

Hinged Door, Steel, 46"W (Discontinued)

Mfr # QF-H48-MR
Zoro # G7266502
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QF-H48-MR
Zoro #
G7266502
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
4 ft
Door Height
93 7/8 in
Door Width
56 5/8 in
Base Plate Width
2 in
Base Plate Depth
6 in
Overall Depth
2 7/8 in

Details

Wire Room Components
Wire Partition Doors
Item
Hinged Door
Material
Steel
Gauge
10 ga
Finish
Powder-Coated, Galvanized
Includes
(2) Keys
Color
Silver
For Use With
Posts, Qwik-Fence(R) Panels
Function
Fence Accessory
Post Material
Steel Tubing
Product Type
Hinged Door
Includes Mounting Hardware
Yes
Handle Type
Lever
Opening Type
Hinged
Method of Construction
Welded
Mounting Hardware Included
#12-14 x 1 in Hex Head Self-Drilling Screw, #14 x 1in Tubular Plastic Anchor, #14-10 x 1 1/4 in Slotted Hex Head Sheet Metal Screw, 1/4 in Flat Washer, 1/4"-20 Hex Nut, 1/4"-20 x 1 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor
Shell Material
Steel
Wire Color
Silver

Description

Hinged Door, Powder-Coated, Galvanized, Overall Height 8 ft, Overall Depth 2 7/8 in, Overall Width 4 ft, Silver, Includes Mounting Hardware Yes, Steel, Mounting Hardware Included #12-14 x 1 in Hex Head Self-Drilling Screw, #14 x 1in Tubular Plastic Anchor, #14-10 x 1 1/4 in Slotted Hex Head Sheet Metal Screw, 1/4 in Flat Washer, 1/4 In.-20 Hex Nut, 1/4 In.-20 x 1 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor, Method of Construction Welded, Door Height 93 7/8 in, Door Width 56 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.