Folding Guard
Wire Partition Wall Clamp Kit, Enamel
- Zoro #: G2267128
- Mfr #: WCK
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Hardware and Accessories
- Item: Wire Partition Wall Clamp Kit
- Material: Steel
- Gauge: 10 ga
- Finish: zinc plated
- Includes: 4 Zinc-Plated Clamps and Hardware
- Color: Gray
- Product Type: Wire Partition Wall Clamp Kit
$13.55
Subtotal: $13.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Folding Guard
- MFR #WCK
- Zoro #G2267128
- Country of OriginUnited States
- Category Wire Rooms and Partitions
Details
Wire Room Components | Wire Partition Hardware and Accessories |
Item | Wire Partition Wall Clamp Kit |
Material | Steel |
Gauge | 10 ga |
Finish | zinc plated |
Includes | 4 Zinc-Plated Clamps and Hardware |
Color | Gray |
Product Type | Wire Partition Wall Clamp Kit |
Description
Wire Partition Wall Clamp Kit, Zinc Plated, Steel, Gray, Includes (4) Zinc-Plated Clamps, Hardware
Reviews of Folding Guard #WCK
Explore more
- FOLDING GUARD Wire Room Kit, 3 Sides G1288-3
- FOLDING GUARD 3 Sided Room Kit 7A597
- FOLDING GUARD Wire Room Kit, 3 Sides G16128-3
- FOLDING GUARD Adjustable Panel, 2-1/2 to 13 In x 10 ft AP-10
- FOLDING GUARD 4 Sided Room Kit 7A592
- FOLDING GUARD Wire Partition Panel, Galvanized 8X4
- FOLDING GUARD Single 6Ftw X 12Fth Slide Full SSF-612
- FOLDING GUARD Single 5Ftw X 12Fth Slide Full SSF-512
- FOLDING GUARD Wire Partition Panel, 1 ft x 10 ft 110
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 2 Sided 1020102
- WIRECRAFTERS Partition Panel, 1 ft x 5ft, Powder Coated 110RW
- Folding Guard Wire Rooms and Partitions