Shop FOLGER ADAM
See all product information
Create Account
Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 310-4 Series Electric Strikes
Mfr # 310-4 F 12D 613
Zoro # G110046407
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
For Use With
310-4 Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-4 F 12D 613
- Zoro #
- G110046407
- UPC #
- 197163285990
- Country of Origin
- Mexico
Details
- Grade
- Grade 1
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Electric Strikes
- For Use With
- 310-4 Series Electric Strikes
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Description
Fail Safe, Complete 12VDC Electric Strike, PK Keeper, Oil Rubbed Bronze