
Fail Safe, Complete 12VDC Electric Strike, 3/4-in Keeper, Metal Frame, Satin Stainless Steel
Mfr # 712-75 F 12D 630
Zoro # G509954245
product price:Â $624.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC
Faceplate Depth
2.5 in
Faceplate Width
6 in
Grade
Grade 1
Finish
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
712-75 F 12D 630
Zoro #
G509954245
UPC #
197163157808
Country of Origin
United States
Dimensions
Faceplate Depth
2.5 in
Faceplate Width
6 in
Length
7.5 in
Details
Item
Electric Strikes
Input Voltage
12VDC
Grade
Grade 1
Finish
Satin Stainless
For Use With Lockset Type
700 Series Electric Strikes
Features
3/4" Latchbolt
Fire Rated
No
Material
Stainless Steel
Description
Fail Safe, Complete 12VDC Electric Strike, 3/4-in Keeper, Metal Frame, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.