This item is Discontinued.
This item is Discontinued.
Quick-ConnectFilter, 0.5gpm, 31/8inDia (Discontinued)
Mfr #
00130245
Zoro #
G6039293
Country of Origin United States
Category Ice and Beverage Machine Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00130245
- Zoro #
- G6039293
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick-Connect Water Filter
- Fits Brand
- Follett Ice
- Filter Media
- Carbon
- Flow Rate
- 0.5 gpm
- Service Life
- 3,000 gal
- Micron Rating
- 0.5 micron
- For Use With
- Ice Machines
- Maximum Temperature
- 100 Degrees F
- Reduces
- Bacteria, Chlorine Odor, Chlorine Taste, Class 1 Particulate, Cyst
- Compatible Mfr. Model Number
- 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W
- Compatible Product Type
- Ice Machines
Dimensions
- Diameter
- 3 1/8 in
- Overall Height
- 14 7/8 in
Description
Quick-Connect Water Filter, Compatible Product Type Ice Machines, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Class 1 Particulate, Cyst, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/8 in, Overall Height 14 7/8 in, Service Life 3,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Compatible Mfr. Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI, 12HI400A-S, C/E12CI400A, C/E12HI400A, MFE400A/W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.