This item is Discontinued.
This item is Discontinued.
Grille, 1/4 in H (Discontinued)
Mfr #
00108845
Zoro #
G5893133
Country of Origin United States
Category Ice and Beverage Machine Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00108845
- Zoro #
- G5893133
- UPC #
- -
- Country of Origin
- United States
- Item
- Grille
- For Use With Mfr. Model Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Fits Brand
- Follett Ice
- Product Type
- Grille
- Compatible with Manufacturer Model Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- For Use With
- Beverage Dispenser, Drink and Ice Dispenser, Drink Dispenser, Ice and Beverage Dispensers, Ice and Water Dispenser, Ice Dispenser
- For Use with Mfr Model Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible Manufacturer Part Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible with Mfr. Model No.
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible Manufacturer Model Number
- CVU300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible with Manufacturer Model No.
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible Pump Manufacturer Part Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible Mfr. Model Number
- CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M
- Compatible Product Type
- Ice and Beverage Dispenser, Ice Dispenser
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 9 in
- Overall Depth
- 37 1/2 in
Description
Grille, Product Type Grille, Material Not Applicable, Compatible with Manufacturer Model Number CVU300, U300, U300B, U300BR400A/W, U300BR800A/W, U300R400A/W, U300R800A/W, VU30020MD, VU300B, VU300B10LL, VU300B8LL, VU300K, VU300LH, VU300M, Overall Height 1/4 in, Overall Width 9 in, Overall Depth 37 1/2 in, For Use With Beverage Dispenser, Drink and Ice Dispenser, Drink Dispenser, Ice and Beverage Dispensers, Ice and Water Dispenser, Ice Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.