Shop FOR LIFE PRODUCTS
Create Account
RJ32F Floor Restorer - 32 oz.
- Mfr # 186401
- Zoro # G404144550
product price:Â
$
49.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 186401
- Zoro #
- G404144550
- UPC #
- 678408053203
- Country of Origin
- United States
Description
Features
- Product type - Floor cleaner
- Capacity - 32 oz.
- All Floors Restorer
- Fills In Scratches
- Restores Shine and Luster
- Protects From UV Damage
- Adds 50 percent More Traction
- Use On Hardwood, Laminate, Ceramic Tile, Parquet,Vinyl, No Wax, Linoleum, Cork, Marble, Slate, Terrazzo
- Dimension - 2 x 4.5 x 10.25 in.
- Item Weight - 2.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.