This item is Discontinued.

This item is Discontinued.
11,050W Portable Gas-Powered Generator (Discontinued)
Mfr #
FG11050PE
Zoro #
G2839007
UPC # 819699014096
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG11050PE
- Zoro #
- G2839007
- UPC #
- 819699014096
- Country of Origin
- China
Details
- Item
- Portable Generator
Description
The FG11050PE combines a powerful 457cc, 4-stroke, OHV engine and a heavy-duty powder coated steel M-Frame design, making it a rugged and reliable generator for any job. Featuring (4) 120V 20A outlets, (1) 120V 30A twist-lock outlet, and (1) 120/240V 50A RV outlet for powering a variety of tools, devices, and even major appliances. The electric push start makes getting up and running quick and hassle free, and the convenient fold-down handles and 10" never-flat wheels with F-150 inspired rims provide optimal portability. With an extended 10.5 hour run-time on just 6.6 gallons of fuel, it's easy to see that the FG11050PE is truly "Built Ford Tough". · 11050 Peak Watts/9000 Running Watts · Single Cylinder, 4 Stroke, OHV, Air Cooled · 457cc · Electric & Recoil Start · (4) Duplex 120V 20A GFCI Outlets With LED (ON) Indicators · (1) 120V 30A Twist-Lock (NEMA L5-30) · (1) 120/240V AC 50A RV (NEMA L14-30) · AVR · Fold Down / Cushion Grip Handles · 10” Never-Flat Wheels With Chrome F-150 Inspired Rims · 6.6 Gallon Fuel Tank · 10.5 Hour Run time @ 50% Load · INCLUDES: Battery, Quick Start Guide, User Manual, Engine Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 38oz. (1.1L) Engine Oil & Funnel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.