This item is Discontinued.

Ford 2200W Portable Inverter Generator FG2200IS

This item is Discontinued.

Ford

2200W Portable Inverter Generator (Discontinued)

Mfr # FG2200IS
Zoro # G2837625
UPC # 814726021450
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG2200IS
Zoro #
G2837625
UPC #
814726021450
Country of Origin
China

Details

Item
Portable Generator

Description

Ford’s FG2200iS is the ultimate choice for clean power and optimal portability. Its single cylinder, 4-stroke, OHV engine generates just 59 dB of sound, making it virtually silent from just 10 feet away. Parallel capability allows you to run two FG2200iS generators in tandem with the use of an adaptor to effectively increase power output without hassle. The handy ‘suitcase’ design is both durable and compact and weighs only 47 lbs, giving you the freedom to take the FG2200iS anywhere. · 2200 Peak Watts/2000 Running Watts of Power · Low Operating Noise ~59 decibels · 80cc OHV Engine · Two AC 120V Outlets, One 12V DC 8A Outlet, One 5V DC USB Outlet · 6 Hours of Continuous Operation at Half Load · 1.18 Gallon Fuel Tank · Pure Sine Wave to use with Sensitive Electronic Equipment · Compact ‘Suitcase’ Design · Low Oil Sensor · Recoil Start · Includes 12V charging cable, spark plug wrench, 10w40 oil bottle (350ml), and funnel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.