customer-service Help
Ford

7750W Portable Gas-Powered Generator with Electric Start

Ford 7750W Portable Gas-Powered Generator with Electric Start FG7750PE
Hover or click to zoom Tap to zoom
$1,118.84
  • Item: Portable Generator
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $1,118.84

Ford #FG7750PE Specifications

  • Item: Portable Generator
  • Country of Origin (subject to change): China

Description

The FG7750PE combines a powerful 420cc, 4-stroke, OHV engine and a heavy-duty powder coated steel M-Frame design, making it a rugged and reliable generator for any job. The electric push start makes getting up and running quick and hassle free, and convenient fold-down handles and the 10" never-flat wheels provide more maneuvering capability. With an extended 10.5 hour run-time on just 6.6 gallons of fuel, it's easy to see that the FG7750PE is truly "Built Ford Tough". · 7750 Peak Watts/6250 Running Watts · Single Cylinder, 4 Stroke, OHV, Air Cooled · 420cc · Electric & Recoil Start · (2) Duplex 120V 20A GFCI Outlets With LED (ON) Indicators · (1) 120V 30A Twist-Lock (NEMA L5-30) · (1) 120/240V AC 30A Twist-Lock (NEMA L14-30) · AVR · Fold Down / Cushion Grip Handles · 10” Never-Flat Wheels With Chrome F-150 Inspired Rims · 6.6 Gallon Fuel Tank · 10.5 Hour Run time @ 50% Load · INCLUDES: Battery, Quick Start Guide, User Manual, Engine Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 38oz. (1.1L) Engine Oil & Funnel

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Ford #FG7750PE