This item is Discontinued.

Ford Ford 5.0L, Hydraulic Roller Tappet, 2500 to 5500 RPM Range, 220Deg Intake Duration at 0.050" M-6250-E303

This item is Discontinued.

Ford

Ford 5.0L, Hydraulic Roller Tappet, 2500 to 5500 RPM Range, 220Deg Intake Duration at 0.050" (Discontinued)

Mfr # M-6250-E303
Zoro # G906284433
UPC # 756122625019
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-6250-E303
Zoro #
G906284433
UPC #
756122625019
Country of Origin
United States

Description

Ford 5.0L; Hydraulic Roller Tappet; 2500 to 5500 RPM Range; 220 Degree Intake Duration @ 0.050" 220 Degree Exhaust Duration @ 0.050" Lift; 0.498" Intake Valve Lift/0.498" Exhaust Valve Lift; 110 Degree Lobe Separation Angle; Not For Sale On Pollution Control Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews