This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F28-M2328C
- Zoro #
- G604046401
- UPC #
- -
- Country of Origin
- China
Description
Features
- Adjustment Style: Knob
- Maximum Pressure: 1000 Pounds Per Square Inch
- Inlet Quantity: 1
- Inlet Size: 1/8 in. NPT
- Outlet Quantity: 1
- Outlet Size: 1/8 in. NPT
- Color: Silver
- Material: Aluminum
- Compact, Lightweight Billet Aluminum Brake Proportioning Valve
- Knee point Is Adjustable From 100 To 1000 PSI
- Inlet And Outlet Ports Have 1/8 in. -27 NPT Threads For Maximum Installation Flexibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.