M12259R301 Spark Plug Wire Set Red
- Mfr # F28-M12259R301
- Zoro # G903736577
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F28-M12259R301
- Zoro #
- G903736577
- UPC #
- 756122122365
- Country of Origin
- China
Description
Wire-wound custom ignition wire sets feature low resistance for minimum spark loss. Silicone insulation and boots withstand High Temperatures and Voltage loss for minimum cross-fire and are highly resistant to fuels, oils and solvents. Long life, tough stainless steel terminals for post type distributor caps. Includes coil wire for socket type coil and Ford Racing identification. Cylinder number appears on each wire.
Features- Low Resistance For Minimum Spark Loss
- Silicone Insulation And Boots Withstand High Temperatures And Voltage Loss For Minimum Cross-Fire And Are Highly Resistant To Fuels, Oils And Solvents
- Long Life, Tough Stainless Steel Terminals For Post Type Distributor Caps
- Cylinder Number Appears On Each Wire
- Diameter (MM): 9 Millimeter
- Wire Material: Silicone
- Color: Red
- Distributor Boot Material: Silicone
- Spark Plug Boot Material: Silicone
- Spark Plug Boot Ends: 45 Degree
- Fits for various model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.