12 X 16 Camoflauge Green Tarp 41216

  • Mfr # 41216
  • Zoro # G303770683
product price: 
$
65.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41216
Zoro #
G303770683
UPC #
749856412161
Country of Origin
China

Description

  • Tarp
  • Rope reinforced hem
  • Grommets located approximately every 36"
  • 2.9 oz per square yard
  • 10 x 8 weave
  • Camouflage Green
  • 12' x 16'
  • Length: 18
  • Width: 2
  • Height: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews