Fire Hose, Single Jacket, 100 ft Length, 1 1/2 in Hose Inside Dia., Polyurethane Hose Tube, White

  • Mfr # G55H15F100Q
  • Zoro # G5356607
product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G55H15F100Q
Zoro #
G5356607
UPC #
-
Country of Origin
Argentina
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyurethane
Hose Fitting A Type
M Quick Disconnect
Hose Fitting B Type
F Quick Disconnect
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Burst Pressure
900 psi
Lining Material
Polyurethane
Test Pressure
600 psi
Working Pressure
300 psi
Coupling Material
Aluminum
Thread Type
1/4 Turn
Standards
NFPA 1961
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 1-11/16 in M Quick Disconnect x Aluminum 1-11/16 in F Quick Disconnect
Hose Fitting A Material
Aluminum
Hose Cover Material
Polyester
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
300 psi
Operating Temperature Range
-40 Degrees to 176 Degrees F
Fitting Configuration
M Quick Disconnect x F Quick Disconnect

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in
Length
100 ft
Coupling Bowl Size
1-11/16"
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
100 ft

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type M Quick Disconnect x F Quick Disconnect, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Material Aluminum, Hose Fitting B Type F Quick Disconnect, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products