Shop FOREVER BRIGHT
Create Account
Kellogg Plastics 59305 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Multi Color - Frosted Ball
- Mfr # 59305
- Zoro # G303718319
product price:Â
$
28.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59305
- Zoro #
- G303718319
- UPC #
- 886778835057
- Country of Origin
- China
Description
Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.
Specifications- Color: Multi
- Bulb Quantity: 25
- Bulb Base Type: G20 Glow
- Light kit Length: 12'
- Light Kit Spacing: 4"
- Light Kit Wire Color: Green
- Amps: 2.4
- String Wattage: 0.02
- Product Material: Plastic
- Bulb Size & Shape: 3/4" frosted ball
- Dimensions: 5.75" H x 2" W x 8" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.