Shop FOREVERBOLT

3/8"-16 Socket Head Cap Screw, Socket, NL-19 18-8 Stainless Steel, 2 in Length, 10 PK

  • Mfr # FBSCAPS38162P10
  • Zoro # G0551111

product price: 
$
22.89
/pk of 10, $2.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
5/16 in
Tensile Strength
80,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBSCAPS38162P10
Zoro #
G0551111
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Socket
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
B70 to B95
Thread Style
Fully Threaded
Thread Direction
Right Hand
Self-Locking Element
No
Fastener Thread Type
UNC (Coarse)
Temp. Range
-65 Degrees to 300 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Material Grade/Class
18-8
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.3
Fastener Finish
Advanced Corrosion Resistance
Material Grade
18-8
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
80,000 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
5/16 in
Thread Length
2 in
Head Height
0.375 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Head Diameter
0.562 in
Length
2 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16
Fastener Length
2 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size 3/8 In.-16, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products