Shop FOREVERBOLT
See all product information
Create Account
#8-32 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 3/8 in Length, 100 PK
Mfr # FBBHSCAPS83238P100
Zoro # G0255781
product price:Â
$
23.99
/pk 100, $0.24/ea
Key Features
Button Head
Hex Drive
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3/32 in
Tensile Strength
100,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBBHSCAPS83238P100
- Zoro #
- G0255781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Screw Length
- 3/8 in
- Drive Size
- 3/32 in
- Head Height
- 0.078 in
- Thread Length
- 3/8 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 3/8 in
- Head Diameter
- 0.312 in
- Minimum Thread Length
- 3/8 in
- Head Dia.
- 0.3125 in
- Dia./Thread Size
- #8-32
- Length
- 3/8 in
- Fastener Length
- 3/8 in
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size #8-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.