A2, M10-1.50 Hex Head Cap Screw, NL-19 Stainless Steel, 30 mm L, 10 PK

  • Mfr # FBMHEXB101530P10

  • Zoro # G1949888


product price:  $17.29
/pk 10, $1.73/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
30 mm
Head Width
17 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBMHEXB101530P10
Zoro #
G1949888
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
M10-1.50
Fastener Length
30 mm
Head Width
17 mm
Min. Thread Length
30 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Drive Size
17 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M10-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.