Shop FOREVERBOLT
See all product information
Create Account
Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK
- Mfr # FBCP3816P10
- Zoro # G8041120
product price:Â
$
32.25
/pk of 10, $3.23/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
1-1/8 in
Hex Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBCP3816P10
- Zoro #
- G8041120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- NL-19
- Standards
- ASME 18.16.6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Fastener Thread Type
- UNC (Coarse)
- Dimensional Standards
- ASME B18.16.6
- Type
- Coupling
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Nut Style
- Coupling Nut
- Material Grade
- 18-8
- Fastener Thread Style
- Fully Threaded
- Fastener Finish
- NL-19(SM)
- Fastener Thread Direction
- Right Hand
- Basic Material
- Stainless Steel
- Sight Hole
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 1-1/8 in
- Hex Width
- 1/2 in
- Width Across Flats
- 1/2 in
- Dia./Thread Size
- 3/8"-16
- Length
- 1 1/8 in
- For Screw Size
- 3/8 in
- Wire Rope Length
- 1 1/8 in
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish NL-19, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 1 1/8 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.