Shop FOREVERBOLT
See all product information
Create Account
Coupling Nut, M16-2.00, 316 Stainless Steel, Not Graded, NL-19, 48 mm Lg, 24 mm Hex Wd
- Mfr # FB3CPM16
- Zoro # G7826640
product price:Â
$
29.19
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
48 mm
Hex Width
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB3CPM16
- Zoro #
- G7826640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Coupling Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- NL-19
- Standards
- DIN 6334
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Fastener Thread Type
- Metric
- Pack Size
- Small Pack
- Dimensional Standards
- DIN 6334
- Type
- Coupling
- Basic Material
- Stainless Steel
- Fastener Thread Direction
- Right Hand
- Nut Style
- Coupling Nut
- Fastener Finish
- NL-19(SM)
- Fastener Thread Style
- Fully Threaded
- Material Grade
- A4
- Thread Type
- Coarse
- Sight Hole
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16-2.00
- Overall Length
- 48 mm
- Hex Width
- 24 mm
- Dia./Thread Size
- M16-2.00
- Width Across Flats
- 24 mm
- Length
- 48 mm
- For Screw Size
- M16
- Wire Rope Length
- 48 mm
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size M16x2.00, Thread Style Fully Threaded, Hex Width 24 mm, Overall Length 48 mm, Dimensional Standards DIN 6334, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.