Shop FOREVERBOLT
See all product information
Create Account
Serrated Lock Nut, M12-1.75, 316 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK
Mfr # FB3FHNM12P10
Zoro # G8480215
product price:Â
$
31.39
/pk 10, $3.14/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3FHNM12P10
- Zoro #
- G8480215
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M12-1.75
- Hex Height
- 18 mm
- Hex Width
- 26 45/64 mm
- Flange Dia.
- 26.7 mm
- Flange Diameter
- 26.7 mm
- Width Across Flats
- 26.7 mm
- Nut Height
- 18.0 mm
- Dia./Thread Size
- M12-1.75
- Flange Thickness
- 3 mm
- For Screw Size
- M12
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M12x1.75, Hex Width 26.7 mm, Hex Height 18 mm, Lock Type Serrated, Dimensional Standards DIN 6923, Material Quality Standards ASTM B18.2.2, System of Measurement Metric, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 26.7 mm, Flange Thickness 3 mm, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.