Shop FOREVERBOLT
See all product information
Create Account
Serrated Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK
- Mfr # FBFHN1024P50
- Zoro # G8480398
product price:Â
$
21.85
/pk of 50, $0.44/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBFHN1024P50
- Zoro #
- G8480398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- NL-19
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Material Quality Standards
- ASTM B18.2.2
- Nut Style
- Serrated Lock Nut
- Nut Standards
- ASME B18.2.2
- Fastener Finish
- NL-19(SM)
- Material Grade
- 18-8
- Fastener Thread Type
- UNC (Coarse)
- Basic Material
- Stainless Steel
- Fastener Thread Direction
- Right Hand
- Insert Material
- Stainless Steel
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-24
- Hex Height
- 7/32 in
- Hex Width
- 3/8 in
- Flange Dia.
- 0.5 in
- Flange Diameter
- 0.5 in
- Width Across Flats
- 3/8 in
- Dia./Thread Size
- #10-24
- Nut Height
- 7/32 in
- For Screw Size
- #10
- Flange Thickness
- 0.19 in
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-24, Hex Width 3/8 in, Hex Height 7/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.5 in, Flange Thickness 0.19 in, Insert Material Stainless Steel, Pack Size Small Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.