Shop FOREVERBOLT

Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/16 in Ht, 5 PK

  • Mfr # FBLN18P5
  • Zoro # G8096271

product price: 
$
67.55
/pk of 5, $13.51/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLN18P5
Zoro #
G8096271
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Locknut Series
NTE - Jam Lock Nut
Max. Temp.
248 Degrees C (480 Degrees F)
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Material Grade
18-8
Fastener Finish
NL-19(SM)
Insert Material
Nylon
Basic Material
Stainless Steel
Dimensional Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Material Quality Standards
ASTM A563
Tensile Strength
70 psi
Temperature - Maximum
480 Degrees F
Thread Fit
2A
Industry Standards
ASME B-18.16.6
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1"-8
Hex Height
1-1/16 in
Hex Width
1 7/16 in
Flange Dia.
1.4375 in
Washer Outside Diameter
1.438 in
Dia./Thread Size
1"-8
Width Across Flats
1 7/16 in
Nut Height
1 1/16 in

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1 In.-8, Hex Width 1 7/16 in, Hex Height 1 1/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.