Shop FOREVERBOLT
See all product information
Create Account
Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK
- Mfr # FBLN1024P50
- Zoro # G8096229
product price:Â
$
20.25
/pk of 50, $0.41/ea
Key Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- #10-24
- Hex Height
- 15/64 in
- Hex Width
- 3/8 in
- Flange Dia.
- 0.375 in
- Washer Outside Diameter
- 0.375 in
- Dia./Thread Size
- #10-24
- Width Across Flats
- 3/8 in
- Nut Height
- 15/64 in
- For Screw Size
- #10
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #10-24, Hex Width 3/8 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.