Shop FOREVERBOLT

Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, NL-19, 49/64 in Ht, 25 PK

  • Mfr # FBLN5811P25
  • Zoro # G8096186

product price: 
$
51.69
/pk of 25, $2.07/ea

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLN5811P25
Zoro #
G8096186
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
ASME B18.16.6; ASTM A563
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Max. Temp.
248 Degrees C (480 Degrees F)
Locknut Series
NTE - Jam Lock Nut
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.16.6
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
NL-19(SM)
Material Grade
18-8
Insert Material
Nylon
Material Quality Standards
ASTM A563
Fastener Thread Type
UNC (Coarse)
Type
Nylon Insert Lock Nut
Temperature - Maximum
480 Degrees F
Thread Fit
2A
Tensile Strength
70 psi
Industry Standards
ASME B-18.16.6
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
5/8"-11
Hex Height
49/64 in
Hex Width
15/16 in
Flange Dia.
0.9375 in
Washer Outside Diameter
0.938 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in
Nut Height
49/64 in
For Screw Size
5/8 in

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM A563, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.