Shop FOREVERBOLT

Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK

  • Mfr # FBLNM16P5
  • Zoro # G8096037

product price: 
$
12.79
/pk of 5, $2.56/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLNM16P5
Zoro #
G8096037
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
NE - Regular Lock Nut
Max. Temp.
248 Degrees C (480 Degrees F)
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Thread Pitch
2 mm
Basic Material
Stainless Steel
Fastener Thread Type
Metric
Fastener Finish
NL-19(SM)
Dimensional Standards
DIN 985
Nut Standards
DIN 985
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Material Grade
A2
Nut Style
Nylon Insert Lock Nut
Material Quality Standards
DIN 985
Insert Material
Nylon
Temperature - Maximum
480 Degrees F
Thread Fit
2A
Industry Standards
ASME B-18.16.6
Tensile Strength
70 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M16-2.00
Hex Height
16 mm
Hex Width
24 mm
Flange Dia.
24.0 mm
Washer Outside Diameter
24 mm
Width Across Flats
24.0 mm
Dia./Thread Size
M16-2.00
Nut Height
16.0 mm
For Screw Size
M16

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 2 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.