Shop FOREVERBOLT

Nylon Insert Lock Nut, M16-2.00, 316 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK

  • Mfr # FB3LNM16P5
  • Zoro # G8040895

product price: 
$
15.29
/pk of 5, $3.06/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB3LNM16P5
Zoro #
G8040895
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Locknut Series
NE - Regular Lock Nut
Max. Temp.
248 Degrees C (480 Degrees F)
Thread Pitch
2 mm
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 985
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Quality Standards
DIN 985
Insert Material
Nylon
Fastener Finish
NL-19(SM)
Fastener Thread Type
UNC (Coarse)
Material Grade
A4
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Nut Standards
DIN 985
Industry Standards
ASME B-18.16.6
Thread Fit
2A
Temperature - Maximum
480 Degrees F
Tensile Strength
70 psi
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M16-2.00
Hex Height
16 mm
Hex Width
24 mm
Flange Dia.
24.0 mm
Washer Outside Diameter
24 mm
Nut Height
16.0 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24.0 mm
For Screw Size
M16

Description

Hex Locknut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.