Shop FOREVERBOLT

Nylon Insert Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK

  • Mfr # FBLNM3P100
  • Zoro # G8096061

product price: 
$
28.65
/pk of 100, $0.29/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBLNM3P100
Zoro #
G8096061
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Max. Temp.
248 Degrees C (480 Degrees F)
Locknut Series
NE - Regular Lock Nut
Maximum Temperature
480 Degrees F
Pack Size
Small Pack
Thread Pitch
0.5 mm
Dimensional Standards
DIN 985
Nut Style
Nylon Insert Lock Nut
Material Grade
A2
Basic Material
Stainless Steel
Nut Standards
DIN 985
Type
Nylon Insert Lock Nut
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric
Insert Material
Nylon
Material Quality Standards
DIN 985
Tensile Strength
70 psi
Industry Standards
ASME B-18.16.6
Temperature - Maximum
480 Degrees F
Thread Fit
2A
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M3-0.50
Hex Height
4 mm
Hex Width
5 1/2 mm
Flange Dia.
5.5 mm
Washer Outside Diameter
5.5 mm
Dia./Thread Size
M3-0.50
Width Across Flats
5.5 mm
Nut Height
4.0 mm
For Screw Size
M3

Description

Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 4 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 0.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.