Shop FOREVERBOLT

Nylon Insert Lock Nut, M4-0.70, 316 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK

  • Mfr # FB3LNM4P100
  • Zoro # G9179591

product price: 
$
45.29
/pk of 100, $0.45/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB3LNM4P100
Zoro #
G9179591
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse
Max. Temp.
248 Degrees C (480 Degrees F)
Locknut Series
NE - Regular Lock Nut
Thread Pitch
0.7 mm
Pack Size
Small Pack
Maximum Temperature
480 Degrees F
Fastener Finish
NL-19(SM)
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Quality Standards
DIN 985
Material Grade
A4
Fastener Thread Type
UNC (Coarse)
Nut Style
Nylon Insert Lock Nut
Insert Material
Nylon
Type
Nylon Insert Lock Nut
Nut Standards
DIN 985
Dimensional Standards
DIN 985
Industry Standards
ASME B-18.16.6
Thread Fit
2A
Tensile Strength
70 psi
Temperature - Maximum
480 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4-0.70
Hex Height
5 mm
Hex Width
7 mm
Flange Dia.
7.0 mm
Washer Outside Diameter
7 mm
Width Across Flats
7.0 mm
Dia./Thread Size
M4-0.70
Nut Height
5.0 mm
For Screw Size
M4

Description

Hex Locknut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size M4x0.70, Hex Width 7 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B-18.16.6, Insert Material Nylon, Maximum Temperature 480 Degrees F, Pack Size Small Pack, Tensile Strength 70 psi, Thread Fit 2A, Thread Pitch 0.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.