Shop FOREVERBOLT
See all product information
Create Account
Hex Nut, M20-2.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 14.80 mm Ht
- Mfr # FB3HEXNM20P10
- Zoro # G8479661
product price:Â
$
35.85
/pk of 10, $3.59/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Advanced Corrosion Resistance
Hex Height
14.80 mm
Hex Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M20-2.50
- Hex Height
- 14.80 mm
- Hex Width
- 30 mm
- Dia./Thread Size
- M20-2.50
- Nut Height
- 14.8 mm
- Width Across Flats
- 30 mm
- For Screw Size
- M20
Description
Hex Nut, Hex Type Standard Hex, Finish NL-19, Material Grade/Class 316, Material Stainless Steel, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 14.8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASME 18.2.1, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Tensile Strength 70 psi, Thread Fit 2B, Thread Pitch 2.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.