Lag Screw, 3/8 in, 5-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK
Mfr # FBLB3855P5
Zoro # G8480291
product price:Â $20.99
/pk 5, $4.20/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
9/16 in
Material
18-8 Stainless Steel
Finish
NL-19(SM)
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FBLB3855P5
Zoro #
G8480291
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in
Fastener Length
5-1/2 in
Drive Size
9/16 in
Thread Size
3/8"-7
Minimum Thread Length
3 1/4 in
Head Width
0.563 in
Head Height
0.25 in
Maximum Head Width
9/16 in
Maximum Head Height
1/4 in
Description
Hex Head Lag Screw, Material Stainless Steel, Finish NL-19, Screw Size 3/8 In., Fastener Length 5 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 3 1/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Type Hex-Head, Head Width 0.563 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.