Shop FOREVERBOLT

M4-0.70 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 10 mm Length, 50 PK

  • Mfr # FBMBHSCAPS410P50
  • Zoro # G9582511

product price: 
$
28.39
/pk of 50, $0.57/ea

Key Features

Button Head
Hex Drive
Thread Size
M4-0.70
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
2.5 mm
Tensile Strength
55,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBMBHSCAPS410P50
Zoro #
G9582511
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
DIN 7380
System of Measurement
Metric
Rockwell Hardness
B100
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Self-Locking Element
No
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 7380
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Thread Pitch
0.7 mm
Fastener Industry Standards
DIN 7380
Fastener Finish
Advanced Corrosion Resistance
Material Grade
A2
Min. Tensile Strength
55,000 psi
Screw Head Type
Button
Basic Material
Stainless Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M4-0.70
Screw Length
10 mm
Drive Size
2.5 mm
Head Height
2.3 mm
Thread Length
10 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Head Diameter
7.6 mm
Minimum Thread Length
10 mm
Head Dia.
7.6 mm
Length
10 mm
Dia./Thread Size
M4-0.70
Fastener Length
10 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M4x0.70, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 2.3 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products