Shop FOREVERBOLT

M5-0.80 Socket Head Cap Screw, Button, NL-19 18-8 Stainless Steel, 12 mm Length, 100 PK

  • Mfr # FBMBHSCAPS512P100
  • Zoro # G8041017

product price: 
$
45.55
/pk of 100, $0.46/ea

Key Features

Button Head
Hex Drive
Thread Size
M5-0.80
Material
18-8 Stainless Steel
Finish
NL-19
Drive Size
3 mm
Tensile Strength
55,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBMBHSCAPS512P100
Zoro #
G8041017
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
NL-19
Head Type
Button
Drive Type
Hex
Tensile Strength
55,000 psi
Standards
DIN 7380
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
B100
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Self-Locking Element
No
Thread Type
Coarse
Thread Pitch
0.8 mm
Material Grade/Class
18-8
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 7380
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Button
Min. Tensile Strength
55,000 psi
Material Grade
A2
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 7380
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
12 mm
Drive Size
3 mm
Vented Hole Size
Not Vented
Head Height
2.75 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Head Diameter
9.5 mm
Minimum Thread Length
12 mm
Head Dia.
9.5 mm
Dia./Thread Size
M5-0.80
Length
12 mm
Fastener Length
12 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, Thread Size M5x0.80, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products