Shop FORMAX
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Cut-True Semi-Automatic Electric Guillotine Paper Cutter
- Mfr # Cut-True 27S
- Zoro # G904952167
product price:Â
$
15,165.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Cut-True 27S
- Zoro #
- G904952167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Formax cut-true semi-automatic electric guillotine paper cutter the cut-true 27s semi-automatic electric paper cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and led digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel guillotine blade. These features, combined with the bright red led cutting line, allow operators to make fine adjustments and see exactly where the blade will cut. accuracy meets safety in the cut-true 27s, with front and rear transparent safety guards, blade lock, safety lock with key, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface, and a convenient shelf for additional storage. The cut-true 27s electric cutter is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations. features: semi-automatic cutting electronic two-button operation automatic paper clamp cuts stacks up to 3.15" h led cutting line various safety features rugged metal stand with convenient storage shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.