Shop FORMAX
Create Account
FD 324 Tabletop Document Folder, 500 Sheets Capacity
- Mfr # FD324
- Zoro # G404994018
product price:Â
$
5,462.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD324
- Zoro #
- G404994018
- UPC #
- -
- Country of Origin
- United States
Description
Formax the fd 324 document folder offers an unmatched level of performance and affordability. This rugged, compact unit processes up to 8,600 sheets per hour in 11", 14" and 17" paper sizes. Removable top and bottom fold plates provide for quick and easy set-up. Fold plates are clearly marked for four common fold settings: letter, zig-zag, double parallel, and half. Quick release fold stops and fine tune adjustment knobs ensure crisp, accurate folds every time. designed with ease of operation in mind, it utilizes a drop-in feed system, eliminating the need to fan paper. Simply square the paper stack and load it into the feed tray. The lcd control panel features a 3-digit resettable counter and autobatch, which allows users to process a specific number of sheets with a pause between sets, for easy unloading. Its output conveyor includes easily adjustable stacker wheels for neat, sequential stacking of folded pieces. as with all formax folders, the fd 324 is constructed with a heavy-duty steel frame and molded, high-impact side covers for durability. The three-tire friction feed accurately pulls paper info the folder, while the skew adjustment allows for moving the feed table left or right, to produce crisp, accurate folds. clearly-marked fold settings and simple out-of-the-box operation make it the perfect addition to schools, churches, and offices looking for easy setup and minimal adjustments. key features: speed: up to 8,600/hour quick release fold stops folds up to 11", 14", 17" four standard folds autobatch removable fold plates drop-in top-feed system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.