FlashCard Business Card Cutter

  • Mfr # Flashcard Card Cutter
  • Zoro # G604952153
product price: 
$
10,127.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Flashcard Card Cutter
Zoro #
G604952153
UPC #
-
Country of Origin
United States

Description

The formax flashcard business card cutter is a high-quality, economical solution for short-run production of full-bleed business cards postcards, photos, and more. Its rugged, compact design allows users to cut cards on demand, up to 144 business cards per minute. featuring an intuitive lcd display, it's easy for operators to use pre-programmed job settings or create and save their own custom cuts. The flashcard is programmed with 5 jobs to process printed sheets from 8.5" x 11" up to 8.5" x 14". The infeed tray holds up to 40 sheets at a time, up to 200gsm, and can accommodate paper weights up to 350gsm/130# cover. using an automatic friction-feed system, the flashcard has the ability to cut coated and uncoated paper, laminated sheets, and card stock. Its precision cutting blade is self-sharpening and accurate up to 0.1mm. Users can also choose to enhance accuracy by using the built-in register mark reader. the flashcard comes with a standard 3.5" cutting cassette to produce 10-up 2" x 3.5" business cards. Optional interchangeable cutting cassettes are available to produce various sizes including 5" x 7" cards, 4.25" x 8" postcards, 3.5" x 10" menu cards, gift tags, personal stationery, mailers, and more. with its user-friendly features and space-saving design, the flashcard is an ideal solution for print shops, small businesses, and schools that need to produce small batches of cards on demand quickly and easily. features: up to 144 business cards per minute lcd display 5 programmed/11 custom cuts automatic friction feeding self sharpening blades additional optional cutting cassettes

Ratings & reviews