This item is Discontinued.

Formax Formax® Automatic Business Card Cutter FD 125

Formax® Automatic Business Card Cutter (Discontinued)

  • Mfr # FD 125
  • Zoro # G704952138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD 125
Zoro #
G704952138
UPC #
-
Country of Origin
Japan

Description

Formax automatic business card cutter the fd 125 card cutter is ideal for on-demand processing of full-bleed color business cards, postcards, greeting cards and photos. With its capacity to cut a wide range of paper sizes in weights up to 300 gsm, users can create professional quality cards right from the desktop. Features an easy-to-use control panel with lcd display, and cuts sheets from letter size up to 13" x 19". The fd 125 automatically cuts and slits documents and stacks them in sequential order at speeds of up to 240 business cards per minute. Users can utilize the 7 pre-programmed jobs or 6 programmable jobs to save time and effort. The unit includes a stand which doubles as an easily-accessible waste bin compartment. Options include a 15" conveyor for neat and sequential output, and interchangeable cutting cassettes for even greater productivity. features: cuts sheets up to 13" x 19" lcd display full-bleed capability 7 programmable jobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.