This item is Discontinued.

Formax Paper Guillotine Cutter, 2.15"H Paper Cutter, 16.9" Cutting Length Cut-True 15M

This item is Discontinued.

Formax

Paper Guillotine Cutter, 2.15"H Paper Cutter, 16.9" Cutting Length (Discontinued)

Mfr # Cut-True 15M
Zoro # G104952158
Country of Origin Taiwan, Province of China
Category Paper Cutters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Cut-True 15M
Zoro #
G104952158
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Formax the formax cut-true 15m manual paper cutter features a hardened steel blade to easily slice through paper stacks up to 2.15" high. Its guillotine blade and led laser line combine to offer precision cutting with minimal effort. Simply load a stack of paper, up to 16.9" wide, secure with the geared clamp, and pull down on the lever arm; it's that easy.using the spindle-guided back gauge and calibrated scales, operators can make fine adjustments, while the laser line shows exactly where to cut.in addition to accuracy, the cut-true 15m has a range of safety features including front and rear transparent covers, blade lock, external blade depth adjustment,easy-to-use blade change safety tool, and a wooden paper push for safe alignment. This compact model also includes a rugged all-metal stand, plus feet for tabletop use.the cut-true 15m is ideal for transforming brochures, invitations and more, with crisp, accurate cuts. standard features guillotine cutter accurately cuts through paper stacks up to 2.15" high, up to 16.9" wide led laser cut line for pinpoint accuracy high-quality steel blade front and rear safety covers manual lever cutting arm geared clamping system spindle-guided back gauge crank calibrated scale for fine adjustments, in both inches and metric common paper sizes clearly marked included solid steel blade carrier wooden paper push for safe alignment all-metal stand and tabletop feet included blade depth adjustment from outside machine easy blade change access from front of machine blade change safety tool included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.