This item is Discontinued.

Formax Paper Guillotine Cutter, 3.15"H Paper Cutter, 18.7" Cutting Length Cut-True 16M

This item is Discontinued.

Formax

Paper Guillotine Cutter, 3.15"H Paper Cutter, 18.7" Cutting Length (Discontinued)

Mfr # Cut-True 16M
Zoro # G704952152
Country of Origin Taiwan, Province of China
Category Paper Cutters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Cut-True 16M
Zoro #
G704952152
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Formax the formax cut-true 16m manual paper cutter combines accuracy with ease-of-use in cutting paper up to 18.7" wide. With its hardened-steel guillotine blade, and lever-activated blade arm, it has the capacity to cut through paper stacks up to 3.15" with razor-sharp precision.using the led laser line, spindle-guided back gauge and calibrated scales, operators can make fine adjustments, and know exactly where to cut.in addition to accuracy, the cut-true 16m provides the highest standard of safety with front and rear transparent covers, blade lock, external blade depth adjustment, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. It also includes a rugged all-metal stand and feet for tabletop use.the cut-true 16m is ideal for transforming brochures, invitations and more, with crisp, professional cutting, and makes a great addition to print shops and in-plant finishing. standard features guillotine cutter accurately cuts through paper stacks up to 3.15" high, up to 18.7" wide led laser cut line for pinpoint accuracy high-quality steel blade front and rear safety covers manual lever cutting arm geared clamping system spindle-guided back gauge crank calibrated scale for fine adjustments, in both inches and metric common paper sizes clearly marked included solid steel blade carrier wooden paper push for safe alignment all-metal stand and tabletop feet included blade depth adjustment from outside machine easy blade change access from front of machine blade change safety tool included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.