FORMDRILL 14.8 LONG/FLAT
Mfr # FD1480LF
Zoro # G714533716
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
For Thread Size
M16 x 2
Nominal Drill Size
14.8 mm
Required Speed
1,500 RPM
Maximum Material Thickness
8 mm
For Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1480LF
Zoro #
G714533716
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
M16 x 2
Nominal Drill Size
14.8 mm
Maximum Material Thickness
8 mm
Collet Size
16
Details
Item
Drill Bit
Required Speed
1,500 RPM
For Thread Type
Metric Coarse
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
3 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 14.8 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.