FORMDRILL 18.3 SHORT/FLAT
Mfr # FD1830SF
Zoro # G814533616
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Maximum Material Thickness
3.5 mm
Required Speed
1,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1830SF
Zoro #
G814533616
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3.5 mm
Nominal Drill Size
18.3 mm
For Thread Size
3/4"-16
Collet Size
18
Details
Item
Drill Bit
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
1,200 RPM
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT40, FDMC3
Required Horsepower
4 hp
Description
FORMDRILL 18.3 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.