FORMDRILL 8.7 SHORT/FLAT
Mfr # FD0870SF
Zoro # G614533632
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Required Speed
2,200 RPM
Nominal Drill Size
8.7 mm
Drill Type
Short/Flat
Maximum Material Thickness
2.5 mm
Primary Material Application
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD0870SF
Zoro #
G614533632
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
8.7 mm
Maximum Material Thickness
2.5 mm
For Thread Size
3/8"-16
Collet Size
10
Details
Item
Drill Bit
Required Speed
2,200 RPM
Drill Type
Short/Flat
Primary Material Application
Mild Steel
For Thread Type
UNC
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Description
FORMDRILL 8.7 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.