This item is Discontinued.

This item is Discontinued.
All Purpose Cleaner, 28 oz. Refill (Discontinued)
Mfr #
3107
Zoro #
G6076209
UPC # 44600031071
Country of Origin United States
Category All Purpose Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3107
- Zoro #
- G6076209
- UPC #
- 44600031071
- Country of Origin
- United States
Dimensions
- Size
- 128 oz
Details
- Item
- Cleaners & Detergents
- Container Type
- Refill
- Fragrance
- Unscented
- Net Weight
- 8.55 lbs
- Application
- Multipurpose Cleaner
- Chemicals For Use On Surface
- Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Stone
- Cleaner Container Type
- Refill
- Physical Form
- Liquid
- For Use On
- Dust; Grease; Grime; Oil; Smoke Residue; Soil
Description
Formula 409® Glass & Surface Cleaner, Refill, 128 oz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.