Shop FORNEY
Create Account
Medium-Duty Electrode Holder, 3/16 in Max Electrode Size, #2 Cable Connection, 300 A
- Mfr # 56200
- Zoro # G725012323
product price:Â
$
48.89
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
- 56200
- Zoro #
- G725012323
- UPC #
- 32277562004
- Country of Origin
- China
Description
8-1/2 in (215.9 mm) long brass body with fiberglass cover and trigger. Accepts up to #2 welding cable and 3/16 in (4.76 mm) electrodes. Provides excellent conductivity and durability. Insulated for safety and maximum operator protection. Grooved jaws allow electrodes to be used at different angles for greater comfort and efficiency.