Pro Warhawk ADF Welding Helmet

  • Mfr # 55938
  • Zoro # G701007916
product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55938
Zoro #
G701007916
UPC #
32277559387
Country of Origin
China

Description

The Forney® PRO series of auto-darkening welding helmets include four optical arc sensors, supplying extra protection against arc flash. The viewing area is 10.44 sq. inches and features Arc Optics technology, providing a crisp and clear view of your welds. The headgear is heavily padded for increased comfort, making them perfect for professionals who weld for extended periods of time. These welding helmets are more functional and comfortable than basic auto-darkening welding helmets. Ideal for experienced and professional welders or fab shop workers. Shell and Headgear Features: * Lightweight, high impact, fireproof nylon shell * Dual crown strap headgear with multi-directional adjustment for a more comfortable fit * Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations * External quick-release button allows users to adjust angle and distance of headgear quickly Viewing Area: * 10.44 square inches (3.94” x 2.65”) viewing area * Arc Optics technology for a more natural and comfortable viewing experience * Four optical arc sensors help protect against the hazards of arc flash. These optical arc sensors also offer the best coverage, especially for out-of-position welding * 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area * UV/IR coating to reduce scratching and discoloration of the lens Performance: * Internal shade selector with grind option * Internal stepless controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use. * DIN 5 to 9 for low amperage MIG welding or plasma cutting; DIN 9 to 13 variable shade selection (TIG operable to 2 amps) * 1/25,000 per second switching speed * Solar cells with 2-each replaceable 3V lithium batteries and automatic on/off technology * Universal magnifying lens compatible Compliance: * Forney® PRO Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards. Replacement Parts and Accessories: * 55763, Forney® PRO Series Outer Protective Lens, 2-Pack * 55764, Forney® PRO Series Inner Protective Lens, 2-Pack * 55765, Forney® PRO Series Outer Protective Lens, 5-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews